INA

INA Needle Roller and Cage Assembly Single row K38X46X20-B/0-7

  • ERIKS:24026620
  • Manufacturer:4012802723151
Image 1
Image 2
Image 1
Image 2
Save to list

€13.69/ pieceexcl. VAT

€16.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
38 mm
Outer Diameter
46 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
35500 N
Static load rating
57000 N
Reference speed
6300 rpm
Limiting speed
11700 rpm