




€21.44/ pieceexcl. VAT
€25.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 38 mm |
Outer Diameter | 43 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 31500 N |
Static load rating | 68000 N |
Reference speed | 6800 rpm |
Limiting speed | 12100 rpm |