




€12.79/ pieceexcl. VAT
€15.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 38 mm |
Outer Diameter | 43 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 20500 N |
Static load rating | 38500 N |
Reference speed | 7000 rpm |
Limiting speed | 12100 rpm |