




€7.80/ pieceexcl. VAT
€9.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 37 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 22400 N |
Static load rating | 43000 N |
Reference speed | 6900 rpm |
Limiting speed | 12400 rpm |