




€9.85/ pieceexcl. VAT
€11.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 25000 N |
Static load rating | 48500 N |
Reference speed | 7900 rpm |
Limiting speed | 13100 rpm |