




€6.87/ pieceexcl. VAT
€8.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 17100 N |
Static load rating | 30000 N |
Reference speed | 7300 rpm |
Limiting speed | 13100 rpm |