INA

INA Needle Roller and Cage Assembly Single row K32X46X32/0-6

  • ERIKS:23522898
  • Manufacturer:4012802693003
Image 1
Image 2
Image 1
Image 2
Save to list

€29.39/ pieceexcl. VAT

€35.56incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
32 mm
Outer Diameter
46 mm
Width
32 mm
Number of rows
Single row
Dynamic load rating
66000 N
Static load rating
84000 N
Reference speed
6700 rpm
Limiting speed
12600 rpm