INA

INA Needle Roller and Cage Assembly Single row K32X39X16-A/-5-7

  • ERIKS:14176716
Image 1
Image 2
Image 1
Image 2
Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
32 mm
Outer Diameter
39 mm
Width
16 mm
Number of rows
Single row