




€31.18/ pieceexcl. VAT
€37.73incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 26 mm |
Number of rows | Single row |
Dynamic load rating | 33500 N |
Static load rating | 61000 N |
Reference speed | 7600 rpm |
Limiting speed | 14000 rpm |