




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 32 mm |
Outer Diameter | 37 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 30000 N |
Static load rating | 60000 N |
Reference speed | 7800 rpm |
Limiting speed | 14200 rpm |