




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 32 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 19900 N |
Static load rating | 35500 N |
Reference speed | 7900 rpm |
Limiting speed | 14200 rpm |