INA

INA Needle Roller and Cage Assembly Single row K30X40X18/0-7

  • ERIKS:23523961
  • Manufacturer:4054362418290
Image 1
Image 2
Image 1
Image 2
Save to list

€15.17/ pieceexcl. VAT

€18.36incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
30 mm
Outer Diameter
40 mm
Width
18 mm
Number of rows
Single row
Dynamic load rating
32000 N
Static load rating
40000 N
Reference speed
7600 rpm
Limiting speed
14000 rpm