




€10.19/ pieceexcl. VAT
€12.33incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 18 mm |
Number of rows | Single row |
Dynamic load rating | 26000 N |
Static load rating | 38500 N |
Reference speed | 8000 rpm |
Limiting speed | 14600 rpm |