




€6.97/ pieceexcl. VAT
€8.43incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 30 mm |
Outer Diameter | 35 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 19600 N |
Static load rating | 34000 N |
Reference speed | 8300 rpm |
Limiting speed | 15100 rpm |