




€13.23/ pieceexcl. VAT
€16.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 12300 N |
Static load rating | 21700 N |
Reference speed | 8900 rpm |
Limiting speed | 15300 rpm |