INA

INA Needle Roller and Cage Assembly Single row K28X40X25/0-7

  • ERIKS:23523989
  • Manufacturer:4012802722376
Image 1
Image 2
Image 1
Image 2
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
28 mm
Outer Diameter
40 mm
Width
25 mm
Number of rows
Single row
Dynamic load rating
45500 N
Static load rating
55000 N
Reference speed
7700 rpm
Limiting speed
14400 rpm