




€24.89/ pieceexcl. VAT
€30.12incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 28 mm |
Outer Diameter | 40 mm |
Width | 18 mm |
Number of rows | Single row |
Dynamic load rating | 33500 N |
Static load rating | 37000 N |
Reference speed | 7900 rpm |
Limiting speed | 14400 rpm |