INA

INA Needle Roller and Cage Assembly Single row K28X34X17-A/0-7

  • ERIKS:14176722
Image 1
Image 2
Image 1
Image 2
Save to list

€25.85/ pieceexcl. VAT

€31.28incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
28 mm
Outer Diameter
34 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
21800 N
Static load rating
33500 N
Reference speed
8600 rpm
Limiting speed
15800 rpm