




€1,817.19/ pieceexcl. VAT
€2,198.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 285 mm |
Outer Diameter | 300 mm |
Width | 50 mm |
Number of rows | Single row |