INA

INA Needle Roller and Cage Assembly Single row K26X30X17-A/0-7

  • ERIKS:23523677
  • Manufacturer:4012802718058
Image 1
Image 2
Image 1
Image 2
Save to list

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
26 mm
Outer Diameter
30 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
15200 N
Static load rating
27500 N
Reference speed
9800 rpm
Limiting speed
17500 rpm