




€1,114.81/ pieceexcl. VAT
€1,348.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 265 mm |
Outer Diameter | 280 mm |
Width | 50 mm |
Number of rows | Single row |