




€12.51/ pieceexcl. VAT
€15.14incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 47000 N |
Static load rating | 62000 N |
Reference speed | 8500 rpm |
Limiting speed | 16300 rpm |