




€10.69/ pieceexcl. VAT
€12.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 28500 N |
Static load rating | 38000 N |
Reference speed | 9000 rpm |
Limiting speed | 16900 rpm |
€19.13/ pieceexcl. VAT
€23.15incl. VAT
Estimated delivery date - 10/11/2026