INA

INA Needle Roller and Cage Assembly Single row K25X33X20-A/0-7

  • ERIKS:23997292
  • Manufacturer:4047643174596
Image 1
Image 2
Image 1
Image 2
Save to list

€10.69/ pieceexcl. VAT

€12.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
25 mm
Outer Diameter
33 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
28500 N
Static load rating
38000 N
Reference speed
9000 rpm
Limiting speed
16900 rpm