




€9.78/ pieceexcl. VAT
€11.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
Number of rows | Single row |
Dynamic load rating | 20800 N |
Static load rating | 27500 N |
Reference speed | 9400 rpm |
Limiting speed | 17200 rpm |