




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 31 mm |
Width | 21 mm |
Number of rows | Single row |
Dynamic load rating | 24700 N |
Static load rating | 38000 N |
Reference speed | 9400 rpm |
Limiting speed | 17500 rpm |