INA

INA Needle Roller and Cage Assembly Single row K25X30X20-B/0-7

  • ERIKS:23997693
  • Manufacturer:4012802720778
Image 1
Image 2
Image 1
Image 2
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
25 mm
Outer Diameter
30 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
21700 N
Static load rating
36500 N
Reference speed
9500 rpm
Limiting speed
17800 rpm