INA

INA Needle Roller and Cage Assembly Single row K25X30X13-A/0-7

  • ERIKS:23523823
  • Manufacturer:4012802720723
Image 1
Image 2
Image 1
Image 2
Save to list

€9.86/ pieceexcl. VAT

€11.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
25 mm
Outer Diameter
30 mm
Width
13 mm
Number of rows
Single row
Dynamic load rating
14600 N
Static load rating
21800 N
Reference speed
9800 rpm
Limiting speed
17800 rpm