INA

INA Needle Roller and Cage Assembly Single row K25X29X10-A/0-7

  • ERIKS:23523832
  • Manufacturer:4012802721034
Image 1
Image 2
Image 1
Image 2
Save to list

€5.39/ pieceexcl. VAT

€6.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
25 mm
Outer Diameter
29 mm
Width
10 mm
Number of rows
Single row
Dynamic load rating
9900 N
Static load rating
15400 N
Reference speed
10200 rpm
Limiting speed
18100 rpm