




€11.09/ pieceexcl. VAT
€13.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 24 mm |
Outer Diameter | 30 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 19500 N |
Static load rating | 27500 N |
Reference speed | 10000 rpm |
Limiting speed | 18100 rpm |