




€9.73/ pieceexcl. VAT
€11.77incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 24 mm |
Outer Diameter | 28 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 14500 N |
Static load rating | 25000 N |
Reference speed | 10600 rpm |
Limiting speed | 18800 rpm |