INA

INA Needle Roller and Cage Assembly Single row K24X28X10-A/0-7

  • ERIKS:23523831
  • Manufacturer:4012802720976
Image 1
Image 2
Image 1
Image 2
Save to list

€5.39/ pieceexcl. VAT

€6.52incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
24 mm
Outer Diameter
28 mm
Width
10 mm
Number of rows
Single row
Dynamic load rating
9600 N
Static load rating
14800 N
Reference speed
10600 rpm
Limiting speed
18800 rpm