




€13.70/ pieceexcl. VAT
€16.58incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 22 mm |
Outer Diameter | 32 mm |
Width | 24 mm |
Number of rows | Single row |
Dynamic load rating | 34000 N |
Static load rating | 40000 N |
Reference speed | 9700 rpm |
Limiting speed | 18100 rpm |