




€5.18/ pieceexcl. VAT
€6.27incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 22 mm |
Outer Diameter | 26 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 9100 N |
Static load rating | 13400 N |
Reference speed | 11500 rpm |
Limiting speed | 20400 rpm |