INA

INA Needle Roller and Cage Assembly Single row K220X230X42/0-7

  • ERIKS:23996922
  • Manufacturer:4047643172004
Image 1
Image 2
Image 1
Image 2
Save to list

€1,327.21/ pieceexcl. VAT

€1,605.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
220 mm
Outer Diameter
230 mm
Width
42 mm
Number of rows
Single row
Dynamic load rating
158000 N
Static load rating
590000 N
Reference speed
1510 rpm
Limiting speed
2180 rpm