




€1,494.67/ pieceexcl. VAT
€1,808.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 210 mm |
Outer Diameter | 220 mm |
Width | 42 mm |
Number of rows | Single row |
Dynamic load rating | 154000 N |
Static load rating | 560000 N |
Reference speed | 1590 rpm |
Limiting speed | 2280 rpm |