




€10.87/ pieceexcl. VAT
€13.15incl. VAT
Sold per: 125Min. order: 125
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
Number of rows | Single row |
Dynamic load rating | 19800 N |
Static load rating | 22400 N |
Reference speed | 11100 rpm |
Limiting speed | 20400 rpm |