INA

INA Needle Roller and Cage Assembly Single row K20X26X20-A/0-7

  • ERIKS:23523493
  • Manufacturer:4054369080889
Image 1
Image 2
Image 1
Image 2
Save to list

€8.69/ pieceexcl. VAT

€10.51incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
20 mm
Outer Diameter
26 mm
Width
20 mm
Number of rows
Single row
Dynamic load rating
21100 N
Static load rating
29000 N
Reference speed
11400 rpm
Limiting speed
20900 rpm