INA

INA Needle Roller and Cage Assembly Single row K20X26X17-A/0-7

  • ERIKS:23997557
  • Manufacturer:4012802894240
Image 1
Image 2
Image 1
Image 2
Save to list

€8.43/ pieceexcl. VAT

€10.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
20 mm
Outer Diameter
26 mm
Width
17 mm
Number of rows
Single row
Dynamic load rating
19200 N
Static load rating
26000 N
Reference speed
11200 rpm
Limiting speed
20900 rpm