




€8.55/ pieceexcl. VAT
€10.35incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 14400 N |
Static load rating | 17900 N |
Reference speed | 11600 rpm |
Limiting speed | 20900 rpm |