




€7.91/ pieceexcl. VAT
€9.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Number of rows | Single row |
Dynamic load rating | 13400 N |
Static load rating | 16200 N |
Reference speed | 11700 rpm |
Limiting speed | 20900 rpm |