




€4.72/ pieceexcl. VAT
€5.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 24 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 8900 N |
Static load rating | 12600 N |
Reference speed | 12400 rpm |
Limiting speed | 21300 rpm |