




€5.18/ pieceexcl. VAT
€6.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 19 mm |
Outer Diameter | 23 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 9500 N |
Static load rating | 13500 N |
Reference speed | 13500 rpm |
Limiting speed | 21800 rpm |