




€537.18/ pieceexcl. VAT
€649.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 195 mm |
Outer Diameter | 205 mm |
Width | 37 mm |
Number of rows | Single row |
Dynamic load rating | 133000 N |
Static load rating | 450000 N |
Reference speed | 1760 rpm |
Limiting speed | 2450 rpm |