




€5.46/ pieceexcl. VAT
€6.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 18 mm |
Outer Diameter | 22 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 12100 N |
Static load rating | 18000 N |
Reference speed | 13900 rpm |
Limiting speed | 22400 rpm |