




€4.72/ pieceexcl. VAT
€5.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 17 mm |
Outer Diameter | 21 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 10400 N |
Static load rating | 14600 N |
Reference speed | 14100 rpm |
Limiting speed | 22900 rpm |