




€9.66/ pieceexcl. VAT
€11.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 17 mm |
Outer Diameter | 21 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 8100 N |
Static load rating | 10600 N |
Reference speed | 14400 rpm |
Limiting speed | 22900 rpm |