INA

INA Needle Roller and Cage Assembly Single row K175X183X32-A/0-7

  • ERIKS:23525348
  • Manufacturer:4012802706857
Image 1
Image 2
Image 1
Image 2
Save to list

€371.54/ pieceexcl. VAT

€449.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
175 mm
Outer Diameter
183 mm
Width
32 mm
Number of rows
Single row
Dynamic load rating
99000 N
Static load rating
350000 N
Reference speed
1930 rpm
Limiting speed
2750 rpm