INA

INA Needle Roller and Cage Assembly Single row K16X20X13-A/0-7

  • ERIKS:23523708
  • Manufacturer:4012802718645
Image 1
Image 2
Image 1
Image 2
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
16 mm
Outer Diameter
20 mm
Width
13 mm
Number of rows
Single row
Dynamic load rating
8900 N
Static load rating
11800 N
Reference speed
15600 rpm
Limiting speed
23600 rpm