INA

INA Needle Roller and Cage Assembly Single row K165X173X26-A/0-7

  • ERIKS:23523973
  • Manufacturer:4012802045482
Image 1
Image 2
Image 1
Image 2
Save to list

€309.61/ pieceexcl. VAT

€374.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
K
Inner Diameter
165 mm
Outer Diameter
173 mm
Width
26 mm
Number of rows
Single row
Dynamic load rating
81000 N
Static load rating
265000 N
Reference speed
2030 rpm
Limiting speed
2900 rpm